Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Clear/White
Mfr # M4-11-427
Zoro # G909483383
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP-41, BMP-51, BMP-53
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Indoor/Outdoor Usage Outdoor
- Adhesive Adhesive
Product Information
- Brand Brady
- MFR # M4-11-427
- Zoro # G909483383
- UPC # 888434591697
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.08 in |
Maximum Wire Diameter | 0.16 in |
Label Width | 1/2 in |
Printable Portion Width | 1/2 in |
Label Height | 3/4 in |
Printable Portion Height | 3/8 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color Clear/White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.08 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 7, Cream, PR (ILPG10A/7)
- 3M PELTOR Hygiene Kit for X5 Earmuffs (HYX5)
- TILLMAN Tillman 990 High Heat Glove, Xl (990XL)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (2410F)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-136-427)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2569)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13611)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (BM-1000-175-342)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3000 (THT-131-427-3)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-88-498)
- Brady Label Maker Tapes, Labels, Signs & Tags