Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Black, Gloss
Mfr # M5C-1500-595-BK-WT
Zoro # G009483450
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M511
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Adhesive Adhesive
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
- Indoor/Outdoor Usage Outdoor
Product Information
- Brand Brady
- MFR # M5C-1500-595-BK-WT
- Zoro # G009483450
- UPC # 888434593745
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Length | 25 ft |
Label Width | 1 1/2 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color Black, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 1/2 in, Material Properties Not Applicable, Printer Series Compatibility BMP51, BMP53, M511, Ribbon Color White, Roll Length 25 ft, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A32A1, Latex Disposable Gloves, 3.1 mil Palm, Latex, Powdered, Large, 1000 PK, Cream (A32A13)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Medium (Size 8), 1 Pair (44-3745/M)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size 2XL (34020R-2XL)
- POWERWELD Flip Front Cover Goggles, 2" x 4-1/4", Shade #5 (R900)
- BRADY Label, Black/Orange, 2.250 In. (B30-241-595-ANSIWA)
- BRADY Tape, Blue, 100 ft. L, 2-1/4 In. W (113128)
- BRADY Label, Color White, 2" W, 2" H (M6-2-7425)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-90-427)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 3inW X 100'L, White, (B30C-3000-595-WT)
- BRADY Label, Clear, Polyester, PK750 (PTL-6-430)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV46-4)
- Brady Label Maker Tapes, Labels, Signs & Tags