Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M5-112-492
Zoro # G609483485
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M511
- Application General Identification, Laboratory Labeling
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Indoor/Outdoor Usage Indoor
- Adhesive Adhesive
Product Information
- Brand Brady
- MFR # M5-112-492
- Zoro # G609483485
- UPC # 888434593264
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 0.5 to 0.7 ml |
Label Height | 3/8 in |
Label Width | 1 1/4 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/4 in, Material Properties Cold-temperature application, Cryogenic, Printer Series Compatibility BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 0.5 to 0.7 ml, For Print Method Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6, Black, PR (N1357)
- MSA SAFETY Filter Cover, 2 PK, NIOSH Approved (815401)
- 3M Faceshield Visor, Plycrb, Med Grn, 9x14-1/2 (82601-00000)
- NAPCO Control Panel Board, Max. Number Zones 32 (GEM-P1632-EXPCBD)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-WT-BK)
- BRADY Label, White, Labels/Roll: 40 (140883)
- BRADY Label, 3/8 in W, White (M6-3-423)
- BRADY Label, 4 in W, Light Gray (M6-38-486)
- BRADY Tape, Photoluminescent, Labels/Roll: Continuous (B30C-1125-526)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76707)
- Brady Label Maker Tapes, Labels, Signs & Tags