Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M4-82-492
Zoro # G509483516
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M511
- Adhesive Adhesive
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application General Identification, Laboratory Labeling
- Indoor/Outdoor Usage Indoor
Product Information
- Brand Brady
- MFR # M4-82-492
- Zoro # G509483516
- UPC # 888434592052
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 0.5 to 1.5 ml |
Label Width | 3/8 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Polyester, Label Width 3/8 in, Material Properties Cold-temperature application, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERVOE LED Baton Road Flare, Blue/Red, 12-1/4in L (1156)
- HY-KO 3In Black Vinyl Number 6, 10PK (A30406)
- ERB SAFETY Safety Vest, Break-Away, Tricot, Non ANSI, S725, Hi-Viz Pink, LG (62229)
- ZORO SELECT Eye Wash/Shower Inspec. Record Tag, PK25 (30ZC73)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on White (M21-750-595-WT)
- BRADY Tape, Orange, 100 ft. L, 1-1/8 In. W (113153)
- BRADY Tape Cartridge, Red, 100 ft. L, 1/2 In. W (113199)
- BRADY Tube Label, Black on White, Labels/Roll: 80 (M-114-490)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 1/2 in W x 16 ft L, Black on White (M21-500-499)
- BRADY Label Cartridge, Black, 1-4/5 In. W (M71EP-169-593-BK)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (224BWPX)
- Brady Label Maker Tapes, Labels, Signs & Tags