Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M4-128-499
Zoro # G009483542
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M511
- Application Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
- Standards Compliant with Directive 2011/65/EU and 2015/863
Product Information
- Brand Brady
- MFR # M4-128-499
- Zoro # G009483542
- UPC # 888434592359
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 50.0 ml |
Label Width | 1 29/32 in |
Label Height | 1 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Nylon Cloth, Label Width 1 29/32 in, Material Properties Autoclavable, Cryogenic, Halogen Free, Printer Series Compatibility BMP41, BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Hydrogen Sulfide (17134479)
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- BRADY Operation Procedures Center, 4-3/4 In. D (SM681A)
- HEXARMOR Work Gloves, Rig Lizard, Size 3XL, PR (2021X-XXXL (12))
- BRADY Label, 3/4 in W, Clear; Gray (M6-30-427-GY)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-312-498)
- BRADY Label Tape Cartridge, Black/White/Clear, Labels/Roll: Continuous (M21-375-461)
- BRADY Label, White, Labels/Roll: 25 (PTL-23-498)
- BRADY Label Cartridge, Black/Yellow, 3/4 In. W (M21-750-595-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- PM COMPANY Thermal Paper Sears, PK50 (CS1NT347)
- Brady Safety Labels