Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M4-126-490
Zoro # G909483499
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M511
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
- Application Laboratory Labeling
- Standards Compliant with Directive 2011/65/EU and 2015/863
Product Information
- Brand Brady
- MFR # M4-126-490
- Zoro # G909483499
- UPC # 888434592038
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 1.0 to 8.0 ml |
Label Height | 19/32 in |
Label Width | 1 51/64 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 1 51/64 in, Material Properties Autoclavable, Cold-temperature application, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL S8510 Bionic Face Shield, Ratchet Headband, Antifog Clear/Black Matte (S8510-HONEYWELL)
- HARRIS INDUSTRIES Banding Tape, Yellow, 2 In. W, LB24654Y (LB24654Y)
- BUFFALO TOOLS Commercial 3 x 5 Ft. Rubber Scraper Mat (SWM35)
- TENSABARRIER Barier Post w/ Belt, Black/Yellow Striped (886T2-35-MAX-NO-D4X-C)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.5in H x 0.5in W WT/CL 400/RL (A62-11-417)
- BRADY Label Tape Cart, White, for R6200 Ribbon (B30C-4000-423)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/4 in W x 16 ft L, Black on White (M21-750-499)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels for B33 Printers - 0.5in x 1in (B33-5-499)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- BRADY Wraptor Self Lam Vinyl Wire and Cable Labels 2.5in H x 1.5in W WT/CL 2200/RL (WRAP-5-417)
- 3M $YELLOW 3/4" TAPE (3M06652)
- Brady Label Maker Tapes, Labels, Signs & Tags