Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M4-11-499
Zoro # G509483424
original price:
$44.89
5% off
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M511
- Indoor/Outdoor Usage Indoor
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
- Adhesive Adhesive
Product Information
- Brand Brady
- MFR # M4-11-499
- Zoro # G509483424
- UPC # 888434592236
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/2 in |
Vial/Tube Size | 0.5 to 0.7 ml |
Label Width | 3/4 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon Cloth, Label Width 3/4 in, Material Properties Autoclavable, Cryogenic, Halogen Free, Printer Series Compatibility BMP41, BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS Toe Warmer, Air-Activated, Up to 8 hours Heating Time, Avg Temp 97 Degrees F, Pack of 6 (TT6PRPK48)
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-6-E)
- CARHARTT Classic Buckle Belt, Black, 38" L, 1-1/2" W (A000550900109)
- BRADY Label, 1 1/2 in W, White (M6-29-483)
- BRADY Precut Label Cartridge, White, Matte (M4-131-499)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-RD)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Green (M21-500-595-GN)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- BRADY Label Cartridge, Black/Red/White, Labels/Roll: 100 (B30-25-855-OSHADA)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-143-427)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (120853)
- Brady Safety Labels