Shop All Eyewear Dispensers
Brady
PPE Disp, Stk, Clr, Acryl, Wall Mtg
Mfr # DPE
Zoro # G7483016
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holds Up to (25) Pairs
- Wall Mounting Yes
- Color Clear
- Dispenser Lid Style Hinged Lid
- Material Acrylic
Product Information
- Brand Brady
- MFR # DPE
- Zoro # G7483016
- UPC # 754473454005
- Country of Origin Mexico
- Category Eyewear Dispensers
Dimensions
Overall Height | 10 in |
Opening Diameter | 4 in |
Overall Depth | 10 in |
Overall Width | 10 in |
Details
Item | PPE Dispenser |
Holds | Up to (25) Pairs |
Wall Mounting | Yes |
Color | Clear |
Dispenser Lid Style | Hinged Lid |
Material | Acrylic |
Dispenser Style | Stack Tower |
Dispenser Layout | 1 Compartment |
Dispensing Method | Hinged Lid |
Number of Compartments | 1 |
Capacity | 25 Pairs |
Dispenser Features | Convenient Access |
Description
PPE Dispenser, Capacity 25 Pairs, Color Clear, Dispenser Features Convenient Access, Dispenser Layout 1 Compartment, Dispenser Style Stack Tower, Dispensing Method Hinged Lid, Material Acrylic, Mounting Location Wall, Number of Compartments 1, Opening Diameter 4 in, Overall Depth 10 in, Overall Height 10 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Safety Shower and Eye/Facewash (S19314AC)
- 3M 3M„¢ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box (7000002047)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U3-2074-NA_14x10)
- SIGNMISSION ANSI Danger Sign, Moving Machinery, 5in X 3.5in Decal, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-DS-D-35-L-19879-10PK)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDM)
- BRADY Safety Glasses Holder, 11-3/4in.H, Acrylic (GH20D)
- BRADY Economy Visitor Spec Disp, Tray, Bk/Clr (EHMVSD)
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSDL)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDO)
- ZORO SELECT Saf Glss and Goggles Disp W/ Lid, Stk, Clr (3TCA5)
- Brady Eyewear Dispensers