Shop All Lockout Hasps
Brady
Power Cord Lockout, Red
Mfr # 65673
Zoro # G1466735
product price: $20.96
/ea
$20.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Number of Padlocks 0
- For Maximum Padlock Shackle Diameter 9/16 in
- Overall Length 0.734 in
- Width 3/4 in
Product Information
- Brand Brady
- MFR # 65673
- Zoro # G1466735
- UPC # 754473656737
- Country of Origin United States
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 9/16 in |
Overall Length | 0.734 in |
Width | 3/4 in |
Height | 1 3/4 in |
Overall Dimensions | 1-3/4 in H x 1-1/16 in W x 3/4 in D |
Max. Cord Dia. | No Cord |
Depth | 3/4 in |
Overall Height | 1.76 in |
Overall Width | 1.083 in |
Description
Power Cord Lockout, Plug Lockout Type Stopower Plug Lockout, Encasing Lockout No, For Maximum Cord Diameter Not Applicable, For Maximum Padlock Shackle Diameter 9/16 in, For Maximum Plug Length Not Applicable, For Plug Type 2-Prong, 3-Prong, Lockout Color Red, Lockout Material ABS; Brass, Maximum Number of Padlocks 0, For Voltage 110V AC, Maximum Temperature 140 Degrees F, Minimum Temperature -13 Degrees F, Overall Height 1.76 in, Overall Length 0.734 in, Overall Width 1.083 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Grip Glove, XL (A340)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-510)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:80B:C, Rechargeable, 20 lb capacity, 20 ft Range (PRO20MP)
- BRADY Lockout Hasp, Standard, 6 Lock, 5 In. L, Color: Yellow (T220)
- BRADY Air Line Regulator Lockout, AR/NAR 2000 (64539)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (65961)
- BRADY Push Button Lockout, 3-3/16" H (139794)
- BRADY Lockout Hasp, Standard, 6 Lock, PK12 (65376)
- BRADY Push Button Lockout, 3/16In Shackle Dia. (PBL8)
- NMC Hasp, 1" Dia Jaws (SL1)
- Brady Lockout Tagout