Shop All Pipe Markers, Arrow, and Banding Tape
Brady
POTABLE Chilled Wtr Ret Pipe Marker Style 1 White on Green 1 per Card, 5 PK
Mfr # 106132-PK
Zoro # G008581904
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend POTABLE CHILLED WATER RETURN
- Height 2.25 in
- Color White on Green
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Product Information
- Brand Brady
- MFR # 106132-PK
- Zoro # G008581904
- UPC # 888434582954
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 14 in |
Size | 2.25 in H x 14 in W |
Details
Item | Pipe Marker |
Legend | POTABLE CHILLED WATER RETURN |
Color | White on Green |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Adhesive | Permanent Acrylic |
Thickness | 0.0051 in |
Application | Pipe and Valve Marking |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1 pipe markers measure 2-1/4 x 14, come one marker per card, and fit pipe diameter 2-1/2 to 7-7/8. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- SIGNMISSION Caution Sign-Goggles / Face Shield Reqd Operating Machine-10x14 OSHA Sign, CS-Goggles Face Shield (CS-Goggles Face Shield)
- MOLD ARMOR E-Z House Wash 1 gal Liquid (FG503M)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1-PK (7060-1-PK)
- BRADY COOLING WATER RETURN Pipe Marker Sty 3C Arrows WT on GN 3 per Card, 5 PK (106090-PK)
- BRADY Pipe Marker, Direction Arrow, Aluminum, 93272 (93272)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK (7139-4-PK)
- BRADY Pipe Marker, Glycol, 1 In.H (20433)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-1-PK (7176-1-PK)
- BRADY Pipe Marker, TempeR Water, 2-1/2to7-7/8 In (7283-1)
- Brady Pipe Markers, Arrow, and Banding Tape