Shop All Safety Banners and Posters
This Product is Discontinued
Brady
Poster, 18X24, Confined Space Safety (Discontinued)
Mfr # CSP
Zoro # G1399027
This Product is Discontinued
Key Features
- Language English
- Material Laminated On Both Sides and Edge Sealed for Greater Tear Resistance and Durability
- Height 18 in
- Width 24 in
- Write on Surface No
Product Information
- Brand Brady
- MFR # CSP
- Zoro # G1399027
- UPC # 754473503444
- Country of Origin Mexico
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Item | Training Poster |
Language | English |
Material | Laminated On Both Sides and Edge Sealed for Greater Tear Resistance and Durability |
Write on Surface | No |
Protective Coating | Clear Film Laminate |
Printed Language | English |
Safety Banner Legend | Confined Space Safety |
Description
Training Poster, Safety Banner Legend Confined Space Safety, Printed Language English, Width 24 in, Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.