Shop All Lockout Safety Kits
Brady
Portable LockoutKit, Electrical/Valve, Blk
Mfr # 95552
Zoro # G4960085
product price: $106.19
/ea
Free Shipping & Returns
$106.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 110 V Plug Lockout (65674), (1) 480/600V Clamp-On Breaker Lockout (65397), (1) Clamp-On Breaker Lockout 120/277 V (65396), (1) Gate Valve Lockout 1 to 2.5 in (65560), (1) Lockout Pouch (87943), (1) Small Ball Valve Lockout (65666), (1) Universal Multi-Pole Breaker Lockout (66321), (2) Danger Lockout Tags (66064))
- Maximum Number of Padlocks 0
- Number of Components 6
- Color Black
- Standards OSHA
Product Information
- Brand Brady
- MFR # 95552
- Zoro # G4960085
- UPC # 754473955526
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Case Height | 7 in |
Case Width | 6 in |
Case Depth | 2 in |
Carrying Case Dimensions | 2 in D x 7 in W x 6 in H |
For Minimum Hand Wheel Diameter | 2 1/2 in |
For Maximum Hand Wheel Diameter | 5 in |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 in, Number of Lockouts Included 7, Number of Tags Included 2, Carrying Case Type Pouch, Included Lockout Types Ball Valve, Circuit Breaker, Plug, Valve Lockout, Language English, Carrying Case Dimensions 2 in D x 7 in W x 6 in H, Carrying Case Material Canvas, Circuit Breaker Lockout Type Clamp-On Circuit Breaker Lockout, For Minimum Hand Wheel Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0950-402-07)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (KKC1FN-05-XL)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL365)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402126)
- BRADY Lockout Station, Filled, 19 Components (51181)
- BRADY Lockout Station, Unfilled, Red/White (50996)
- BRADY Lockout Station, Valve Lockout, 6 Padlocks (LC391E)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- BRADY Lockout/Tagout Center, 24x7-7/8 In. (LC431E)
- BRADY Safety Lockout/Tagout Center, Red/Wht (LC503E)
- MASTER LOCK Padlock Station, Unfilled, Holds 18 Padlocks, 3 in H x 17.5 in W, English/French/Spanish, Red (S1518)
- Brady Lockout Tagout