Shop All Lockout Safety Kits
This Product is Discontinued
Brady
Portable LockoutKit, Electrical/Valve, Blk (Discontinued)
Mfr # 104794
Zoro # G7483847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Maximum Number of Padlocks 0
- Color Black
- Standards OSHA 1910.147
- Number of Padlocks Included 0
- Case Style Tool box
Product Information
- Brand Brady
- MFR # 104794
- Zoro # G7483847
- UPC # 754473008871
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Case Height | 14 in |
Case Depth | 5 1/2 in |
Case Width | 7 1/8 in |
For Maximum Hand Wheel Diameter | 3 in |
Carrying Case Dimensions | 5.5 in D x 14 in W x 7.1 in H |
For Minimum Hand Wheel Diameter | 1/2 in |
Delete - Station Size | Small (1-20 Lockout Devices) |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 3 in, Number of Lockouts Included 8, Number of Tags Included 2, Carrying Case Type Tool Box, Included Lockout Types Ball Valve, Circuit Breaker, Hasp, Plug, Valve Lockout, Language English, Carrying Case Dimensions 5.5 in D x 14 in W x 7.1 in H, Carrying Case Material Steel; Polypropylene, Circuit Breaker Lockout Type Clamp-On Circuit Breaker Lockout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.