Shop All Lockout Safety Kits
Brady
Portable Lockout Kit, Filled, Alike
Mfr # LK042B-BLUE
Zoro # G4943224
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Application General Lockout
- Includes (1) Lockout Box, (2) 4 ft Lockout Chains, (3) 1.5 in Steel Lockout Hasp (49255), (3) Aluminum Lockout Padlocks 1.5 in Shackle KA Blue (105903), (3) Lockout Tag with Ties
- Number of Components 17
- Color Blue
- Standards OSHA
Product Information
- Brand Brady
- MFR # LK042B-BLUE
- Zoro # G4943224
- UPC # 754473452544
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Carrying Case Dimensions | 5 in D x 12 in W x 7 in H |
Details
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 9, Number of Tags Included 3, Carrying Case Type Carrying Case, Included Lockout Types Hasp, Padlock, Language English, Carrying Case Dimensions 5 in D x 12 in W x 7 in H, Carrying Case Material Polyethylene, Features Remember, to Comply with OSHA Regulations, a Set of Keyed-Alike Padlocks Should Never be Split Among Multiple Employees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Biohazard Write-On Warning Label (WOL7)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (1550-3)
- C.H. HANSON Number Stamp Set, 9Piece, Character 0 To 9, 18 In Character Height, Alloy Steel, Sharp Faced, 27633 (27633)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- BRADY Portable Lockout Kit, Filled, Valve, 10 (99324)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Lockout Cabinet, Unfilled, 10 In H (LR008E)
- BRADY Lockout Tagout Station with Locking Handle (LC977A)
- MASTER LOCK Master Lock 20 Padlock Station With Cover, Unfilled (1484B)
- Brady Lockout Safety Kits