Shop All Lockout Safety Kits
This Product is Discontinued
Brady
Portable Lockout Kit, Black, Electrical, 18 (Discontinued)
Mfr # 105961
Zoro # G5200526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application Electrical Lockout
- Color Black
- Case Style Tool box
- Number of Padlocks Included 3
- Case Depth 7 5/16 in
Product Information
- Brand Brady
- MFR # 105961
- Zoro # G5200526
- UPC # 754473034788
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Case Depth | 7 5/16 in |
Case Width | 7 13/16 in |
Case Height | 16 3/16 in |
Delete - Station Size | Small (1-20 Lockout Devices) |
Carrying Case Dimensions | 7.3 in D x 16.2 in W x 7.8 in H |
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 15, Number of Tags Included 3, Carrying Case Type Tool Box, Included Lockout Types Cable Lockout, Hasp, Padlock, Plug, Language English, Carrying Case Dimensions 7.3 in D x 16.2 in W x 7.8 in H, Carrying Case Material Steel; Polypropylene, Circuit Breaker Lockout Type Clamp-On Circuit Breaker Lockout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.