Shop All Lockout Safety Kits
Brady
Portable Lockout Kit, 18, Electrical/Valve
Mfr # 99688
Zoro # G5544734
product price: $364.49
/ea
Free Shipping & Returns
$364.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 2
- Color Red
- Standards OSHA
- Includes (1) 120V Snap-On Breaker Lockout (65387), (1) 220/550 V Plug Lockout (65675), (1) 277 V Lockout Cleat (65404), (1) 480/600 V Lockout Cleat (65406), (1) 480/600V Clamp-On Breaker Lockout (65397), (1) All Purpose Cable Lockout (50943), (1) Clamp-On Breaker Lockout 120/277 V (65396), (1) Gate Valve Lockout 1 to 2.5 in (65560), (1) Gate Valve Lockout 2.5 to 5 in (65561), (1) Gate Valve Lockout 5 to 6.5 in (65562), (1) Large Universal Valve Lockout (50921), (1) Lockout Satchel (51173), (1) Small Ball Valve Lockout (65666), (1) Universal Multi-Pole Breaker Lockout (66321), (1) Wall Switch Lockout (65392), (2) Danger Lockout Tags (65520), (2) Steel Lockout Padlock 0.75 in Shackle KD Red (143126)
- Portable Yes
Product Information
- Brand Brady
- MFR # 99688
- Zoro # G5544734
- UPC # 754473996888
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Case Width | 14 in |
Case Depth | 15 in |
Case Height | 4 in |
Carrying Case Dimensions | 15 in D x 4 in W x 14 in H |
For Minimum Hand Wheel Diameter | 5 in |
For Maximum Hand Wheel Diameter | 6 1/2 in |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 6 1/2 in, Number of Lockouts Included 17, Number of Tags Included 2, Carrying Case Type Satchel, Included Lockout Types Ball Valve, Cable Lockout, Padlock, Plug, Wall Switch, Language English, Carrying Case Dimensions 15 in D x 4 in W x 14 in H, Carrying Case Material Nylon, Circuit Breaker Lockout Type Clamp-On Circuit Breaker Lockout/ Snap-On Circuit Breaker Lockout, For Minimum Hand Wheel Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6781R)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- ELVEX HELIUM 15 METAL DETECTABLE EYEWEAR, WEIGHS 15g, BLUE 80% VLT, AF (SG-58BMD-AF)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- BRADY Portable Lockout Kit, Filled, Alike (LK042B-BLUE)
- BRADY Padlock Station, 5-11/16" H x 4" W (149173)
- BRADY Lockout Board, Unfilled, Polycarbonate (50990)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- BRADY Lockout Board, Unfilled, 23-1/2 In H (50991)
- Brady Lockout Safety Kits