Shop All Label Makers & Printers
Brady
Portable Label Printers, 4 1/4" W, 3.1 lb
Mfr # M610-KIT
Zoro # G308434740
original price:
$1,127.99
6% off
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Yellow
- Battery Size Rechargeable Lithium-ion Battery
- Maximum Print Speed 2 in/sec
- Overall Width 4 1/4 in
- Voltage 110 V, 240 V
Product Information
- Brand Brady
- MFR # M610-KIT
- Zoro # G308434740
- UPC # 888434620458
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Overall Width | 4 1/4 in |
Overall Height | 12 7/8 in |
Overall Length | 4 1/4 in |
Maximum Liner Width | 2 1/4 in |
Maximum Printed Label Width | 2 in |
Maximum Label Width | 2 in |
Minimum Label Width | 1/4 in |
Maximum Font Size | 170 pt. |
Minimum Font Size | 4 pt. |
Maximum Printed Label Length | 40 in |
Minimum Label Length | 15/64 in |
Minimum Liner Width | 13/16 in |
Description
Portable Label Printers, Color Printing Capability Single Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Asset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Safety Identification, Wire and Cable Labeling, Starter Kit Type Basic Labeling Kit, Mode of Operation PC Connected, Standalone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART School Smart 8.5 x 11 in. Medium-Weight Write-On Transparency Film; Pack - 100; Clear (631839)
- U-MARK U-Mark UMARK10106 2 mm A10 Paint Marker; Yellow - 12 per Box (UMARK10106)
- SIGNODE Steel Strapping, 20 mil, 1/2 In. W (2X2071)
- ENCORE PACKAGING Dispenser, Standard, Pistol Grip, 2, 40PK (EP-635-2)
- BRADY BMP41 Label Printer Kit with Cable, AC Adapter, B595 Labels, Battery Pack (BMP41-KIT-STARTER)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- BRADY S3100 Printer with Workstation SFID Software Suite GHS Kit (S3100-GHS-KIT)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- Brady Label Makers & Printers