Shop All Label Makers & Printers
Brady
Portable Label Printers, 4 1/2" W, 3.6 lb
Mfr # M611-SFID
Zoro # G808434790
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size Rechargeable Lithium-ion Battery
- Voltage 110 V, 240 V
- Maximum Print Speed 2 in/sec
- Display Color Touch Screen; LCD Backlit Graphics Display
- Printing Software Compatibility Brady Workstation, Express Labels Mobile App, Windows Based Driver for 3rd Party Software Use
Product Information
- Brand Brady
- MFR # M611-SFID
- Zoro # G808434790
- UPC # 888434615270
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Overall Width | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Length | 11 in |
Minimum Label Length | 15/64 in |
Maximum Liner Width | 2 1/4 in |
Minimum Liner Width | 13/16 in |
Minimum Label Width | 15/64 in |
Maximum Label Width | 2 in |
Maximum Printed Label Length | 40 in |
Maximum Printed Label Width | 2 in |
Description
Portable Label Printers, Color Printing Capability Single Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Asset Tracking, Facility Identification, General Identification, Safety Identification, Starter Kit Type Facility Identification Kit, Mode of Operation Mobile Device Connected, Power Source AC Adaptor, Rechargeable Battery, Print Technology Thermal-Transfer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Interior File Folder, Black, PK100 (10243)
- ZORO SELECT Long Corrugated Boxes, 12" x 4" x 4", Kraft, 25/Bundle (11R197)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37897)
- BRADY Printer Kit (M211-KIT)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-KIT)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- LETRATAG Labler Electronic (1749027)
- Brady Label Makers & Printers