Shop All Portable Label Makers & Printers
Brady
Portable Label Printer Kit, BMP41 Series, Single Color Capability
Mfr # BMP41-KIT-GI
Zoro # G5638333
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series BMP41
- For Use With Label Mark Label Design Software
- Printer Kit Type Facility ID Supply Kit
- Max. Tape Width 1 in
- Label Formats Supported Continuous Tapes, Die Cut Labels
Product Information
- Brand Brady
- MFR # BMP41-KIT-GI
- Zoro # G5638333
- UPC # 754473908935
- Country of Origin Malaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 1 in |
Font Size | 4 to 103 pt with Autosizing |
Overall Height | 11 1/2 in |
Overall Length | 3 1/2 in |
Overall Width | 6 in |
Minimum Label Width | 1/4 in |
Maximum Font Size | 103 pt. |
Minimum Liner Width | 13/16 in |
Maximum Printed Label Length | 25 ft |
Maximum Tape Length | 25 ft |
Minimum Font Size | 4 pt. |
Maximum Liner Width | 1 5/16 in |
Minimum Label Length | 15/64 in |
Battery Size | AA, Battery Pack |
Maximum Printed Label Width | 1 in |
Maximum Label Width | 1 in |
Description
Handheld Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 12X336, 29YJ27, 29YJ29, 29YJ44, 29YJ45, 29YJ60, 29YJ61, Compatible Mfr Part Number BMP41-BATT, BMP41-HC, M-60-483, M-USB-103788, MC1-1000-595-GN-WT, MC1-1000-595-WT-BK, MC1-1000-595-YL-BK, Maximum Label Width 1 in, Maximum Labels/Day 250, Application Component and Equipment Labeling, Facility Safety ID, Starter Kit Type Facility ID Starter Kit, Mode of Operation PC Connected, Standalone
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Safety Gloves Required Label, Pk5 (CGA8AP)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- CONDOR Leather Drivers Gloves, Goatskin, S, PR (1VT49)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-VD)
- BRADY Portable Label Printer, BMP51 Series, Single Color Capability (BMP51)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-AC)
- BROTHER PT-P300BTBU P-touch CUBE Label Maker, 20 mm/s Print Speed, 2.5 x 4.6 x 4.6 (PTP300BTBU)
- Brady Portable Label Makers & Printers