Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 102, Blk/Wht, PK10
Mfr # PWM-102
Zoro # G4691018
product price: $25.59
/pk 10, $2.56/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 102
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Product Information
- Brand Brady
- MFR # PWM-102
- Zoro # G4691018
- UPC # 66282031102
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 102 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,102,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Hood, , Hook and Loop (11303)
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 15 (8677533)
- MSA SAFETY Full Body Harness, M, Nylon (10197207)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- BRADY Wire Markers, Legend 8, Black/White, PK25, HH-8-PK (HH-8-PK)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK10, SCN09-7 (SCN09-7)
- Brady Wire Markers