Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 1-3, Blk/Wht, PK10
Mfr # PWM-1-3
Zoro # G4692670
product price: $31.69
/pk 10, $3.17/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 3
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Product Information
- Brand Brady
- MFR # PWM-1-3
- Zoro # G4692670
- UPC # 66282031252
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Ten Pack Refill |
Legend | 1 to 3 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,1-3,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (88-390)
- ULTRATECH Oil Eating Microbes, 25 lb., Bag (5233)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 2XL, PR (IEX-WHO-06-XXL)
- DEFENDER SAFETY H2 CLEAR ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+ , CLEAR (H2-VZ-01)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY White Polyester Wire Marker, THT-43-473-10 (THT-43-473-10)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- Brady Electrical Labels