Shop All Wire Markers
Brady
Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK
Mfr # PWM-0-9
Zoro # G908584173
product price: $30.15
/pk 10, $3.01/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 0 to 9
- Color Black on White
- Material Vinyl Cloth
- Label Width 0.22 in
- Label Height 1.56 in
Product Information
- Brand Brady
- MFR # PWM-0-9
- Zoro # G908584173
- UPC # 662820313007
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 1.56 in |
Details
Item | Wire Marker |
Legend | 0 to 9 |
Color | Black on White |
Material | Vinyl Cloth |
Application | Wire and Cable Labeling |
Includes | 45 Markers Each 0-9 |
Mounting | Repositionable Rubber |
Description
These refill pages are for use in Porta-Pack wire marker books, which are slim, lightweight, and easy to carry so you can always have the wire markers you need on hand. Each refill pack contains 10 pages. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Adhesive Pad, Black, 4X4, PK100 (102182BXK)
- AMMEX Nitrile Disposable Gloves, Nitrile, L, Black (GPNB46100)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 1 PR (5430XL)
- SPENCO Replacement Insole, M 10-11, W 11-12, PR (37816)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- Brady Wire Markers