Shop All Electrical Lockout Devices
Brady
Plug Lockout, Yellow
Mfr # 65695
Zoro # G6120353
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 4
- Material Nylon
- For Maximum Padlock Shackle Diameter 37/100 in
- Max. Cord Dia. 1 in
- Max. Number of Padlocks 1
Product Information
- Brand Brady
- MFR # 65695
- Zoro # G6120353
- UPC # 754473656959
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 37/100 in |
Max. Cord Dia. | 1 in |
Height | 7 5/16 in |
Length | 3 1/8 in |
Overall Width | 4.25 in |
Width | 4 1/2 in |
Overall Length | 3.11 in |
Overall Height | 7.31 in |
For Maximum Plug Length | 4.75 in |
Outside Diameter | 3.11 in |
For Maximum Plug Diameter | 2 3/4 in |
For Maximum Cord Diameter | 1 3/16 in |
Description
Plug Lockout, Plug Lockout Type Hubbell Plugout Lockout, Encasing Lockout Yes, For Maximum Cord Diameter 1 3/16 in, For Maximum Padlock Shackle Diameter 37/100 in, For Maximum Plug Length 4.75 in, For Maximum Plug Diameter 2 3/4 in, For Plug Type 2-Prong, 3-Prong, Lockout Color Yellow, Lockout Material Polypropylene, Maximum Number of Padlocks 4, Maximum Temperature 176 Degrees F, Minimum Temperature -4 Degrees F, Outside Diameter 3.11 in, Overall Height 7.31 in, Overall Length 3.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Sweatshirt, Hooded, Zipper, Hi-Viz, Lime, XL (61527)
- RINGERS GLOVES Rescue Gloves, XL, Red, PR (355-11)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, S, PR (48UP76)
- OBERON Front Brim Hard Hat, Type 1, Class E, Pinlock, White (HC6P-WHT-S)
- BRADY Breaker Lockout, Rail, 4 In, 7 Holes, (51256)
- BRADY Breaker Lockout, Width: 4 in (BL07)
- BRADY Breaker Lockout Pin Out Standard, PK6 (90845)
- BRADY Brady® 65966 480/600 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H (65966)
- BRADY Plug Lockout, Red, 5/16In Shackle Dia., Width: 4 5/8 in (PLO27E)
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- NMC Circuit Breaker Lockout (491B)
- Brady Electrical Lockout Devices