Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Tower Water Return, 3/4 to1-3/8
Mfr # 4143-A
Zoro # G1351113
original price:
$4.85
7% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Tower Water Return
- Height 13/16 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 4143-A
- Zoro # G1351113
- UPC # 754473449452
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Tower Water Return, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- IMPACTO Impact Resistant Gloves, TPR Back, XL, PR (NS29200)
- BRADY Pipe Marker, Arrow - Single, Red, 3 to 6 In (76505)
- BRADY Pipe Marker, Storm Drain, Green, 4 to 6 In (4132-D)
- BRADY Pipe Marker, Chilled Water, Gn, 8to9-7/8 In (4022-G)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-3C-PK (7015-3C-PK)
- BRADY Pipe Marker, Make Up Water, 3/4to1-3/8 In (4093-A)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-1-PK (7397-1-PK)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-4-PK (7172-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape