Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Potable Water, 1-1/2to2-3/8 In, 5744-I
Mfr # 5744-I
Zoro # G4920535
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Potable Water
- Height 9 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 5744-I
- Zoro # G4920535
- UPC # 754473927738
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 8 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218CSSD)
- TUFTILE ADA Pad, Brick Red, 4 ft. x 2 ft. (TT2448-SA-BRD-1)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-4XL)
- HOSS BOOT CO Hoss Unisex Memory Foam Polyurethane Ins (49946)
- BRADY Pipe Marker, PK5, 7088-4-PK (7088-4-PK)
- BRADY Pipe Marker, Caution Asbestos (97543)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-1125-569-BL (B30C-1125-569-BL)
- BRADY Banding Tape, Black, 1 In. W, 90 ft. L (36306)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5 (7090-4-PK)
- BRADY Pipe Marker, Domestic Cold Water Supply, 4050-A (4050-A)
- NMC Pipemarker Strap-On, Oxygen W/G, Fits Ov (H4080)
- Brady Pipe Markers, Arrow, and Banding Tape