Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Non-Potable Water, 1/2to1-3/8In
Mfr # 5730-O
Zoro # G4920526
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Non-Potable Water
- Height 5 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 5730-O
- Zoro # G4920526
- UPC # 754473564896
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 8 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Battery Charging Area Sign, D133AB (D133AB)
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0049YB)
- ANSELL LightDuty Multi-Purpose Gloves, Size 7, PR (11-819)
- TRU-SPEC Tactical Shorts, 42" Sz, Waist 41" to 43" (4269)
- BRADY Banding Tape, Blue, 2 In. W, 90 ft. L (55262)
- BRADY Pipe Marker, Water, Grn, 2-1/2 to 3-7/8 In (4155-C)
- BRADY Arc Flash Label, 500 Labels per Roll, PK2 (THTEL-25-483-1-WA)
- BRADY Pipe Marker, Black, Gas Natural, PK5, 83553-PK (83553-PK)
- BRADY Pipe Marker, White, HVAC Supply, PK5, 7380-1-PK (7380-1-PK)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to7-7/8, 7087-1 (7087-1)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91885-PK (91885-PK)
- Brady Pipe Markers, Arrow, and Banding Tape