Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Industrial Water, 3/4to1-3/8 In
Mfr # 4088-A
Zoro # G3192567
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Industrial Water
- Height 13/16 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 4088-A
- Zoro # G3192567
- UPC # 754473448059
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Industrial Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (OG220DC)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7012YT-XL)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Metal Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-18254)
- SIGNMISSION OSHA WARNING Sign, Watch Your Head Bilingual, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12898)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK100 (121134)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-4-PK (7096-4-PK)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91885-PK (91885-PK)
- BRADY COOLING WATER SUPPLY Pipe Marker Style 1 Polyester WT on GN 1 per Card, 5 PK (106092-PK)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176224 (176224)
- BRADY Pipe Marker, Chilled Water Supply, 2 In.H (73869)
- Brady Pipe Markers, Arrow, and Banding Tape