Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Hydrochloric Acid, 1-1/2to2-3/8
Mfr # 4339-B
Zoro # G0103661
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Hydrochloric Acid
- Height 7/8 in
- Background Color Orange
- Legend Color Black
Product Information
- Brand Brady
- MFR # 4339-B
- Zoro # G0103661
- UPC # 754473675301
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, Character Height 3/4 in, Background Color Orange, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350-C316)
- DEMETECH Respirator Mask, KN95, NonMed, Child, PK720 (62290)
- BRADY Pipe Marker, Chemical Feed, 5808-I (5808-I)
- BRADY Pipe Marker, Abandoned, 5622-I (5622-I)
- BRADY Pipe MarkeCompressed AiBl, 1/2to1-3/8 In (5660-O)
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- BRADY Pipe Marker, Vent, Yel, 1-1/2 to 2-3/8 In, 4148-B (4148-B)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- INCOM Arrow Tape, White/Green, 1 In. W, PMA152 (PMA152)
- Brady Pipe Markers, Arrow, and Banding Tape