Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Fuel Oil Return, 2-1/2to7-7/8In
Mfr # 5696-II
Zoro # G9731005
product price: $12.14
/ea
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Fuel Oil Return
- Height 26 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 5696-II
- Zoro # G9731005
- UPC # 754473572297
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 12 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Fuel Oil Return, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 10' 8.25" x10.7" x3.35" (A-B1AB120)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T1/T1H/T1F (1010974)
- 3M Prefilter Adapter, 20 PK (502)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 5661-I (5661-I)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-1-PK (7296-1-PK)
- BRADY Pipe Marker, Black, Diesel Fuel, PK5 (105757-PK)
- BRADY Pipe Marker, Compressed Air, 1 In.H, 20416 (20416)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-I (5702-I)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-1125-569-BL (B30C-1125-569-BL)
- BRADY Pipe Marker, Glycol, Yellow, 4 to 6 In (4068-D)
- Brady Pipe Markers, Arrow, and Banding Tape