Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Condenser Water Return, 10 to15
Mfr # 4040-H
Zoro # G1900954
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Condenser Water Return
- Height 8 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 4040-H
- Zoro # G1900954
- UPC # 754473414450
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 32 in |
Length | 8 in |
Character Height | 3 1/2 in |
Roll Length | 10 in |
Roll Width | 32 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Condenser Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (74-301)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (Blk5NitrileMC)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- BRADY Pipe Marker, Water, Green, 3/4 to 1-3/8 In (4155-A)
- BRADY Pipe Marker, Oxygen, 1 In.H (20454)
- BRADY Pipe Marker, Domestic Cold Water, PK5 (7084-3C-PK)
- BRADY Pipe Marker, Cold Water, Green, 41512 (41512)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-1-PK (7123-1-PK)
- BRADY Arrow Tape, 2inWx30 yd., White/Green, Poly (106171)
- WOOSTER PRODUCTS Stair Nosing, Gray, 48in W, Cast Alum, AG101.4-4 (AG101.4-4)
- Brady Pipe Markers, Arrow, and Banding Tape