Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Condensate Drain, 3/4to1-3/8 In
Mfr # 4036-A
Zoro # G1836633
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Condensate Drain
- Height 13/16 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 4036-A
- Zoro # G1836633
- UPC # 754473413927
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Condensate Drain, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G13 Knee Boots, Brick Red, Sz 12, Mens, 15" H, PR (93255)
- EDWARDS SIGNALING Wiring Base and Top Cover 70mm, Gray (270BC)
- DUAL-LITE Remote Head, 12.8 V, LED, Polycb, Gray (DYNRD-4X)
- HEXARMOR Knit Gloves, Gray, Size 10 (1074-XL (10))
- BRADY POTABLE HEAT RECLAIM Pipe Marker Style 1 White on Green 1 per Card, 5 PK (106140-PK)
- BRADY Pipe Marker, Carbon Dioxide, Br, to 3/4 In (7338-3C)
- BRADY Pipe Marker, White, Nitrous Oxide, PK5, 87746-PK (87746-PK)
- BRADY Pipe Marker, Hot Water Return, PK5, 7148-1-PK (7148-1-PK)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7282-4-PK (7282-4-PK)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK (7096-1HV-PK)
- BRADY Pipe Markr, Cold Water, Gn, 2-1/2to7-7/8 In (7055-1)
- Brady Pipe Markers, Arrow, and Banding Tape