Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 5660-I
Mfr # 5660-I
Zoro # G6146226
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Compressed Air
- Height 9 in
- Background Color Blue
- Legend Color White
Product Information
- Brand Brady
- MFR # 5660-I
- Zoro # G6146226
- UPC # 754473926939
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 8 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY COVERALL DISP POLYPROPYLENE XXXL (SA6845)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PF-A)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500DP)
- LYLE Decaldanger Confined Space, 7"x5", Thickness: 0.001 in (LCU4-0104-ND_7X5)
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- BRADY Ammonia Pipe Marker, RV, 3/4 to 2-1/2In (57977)
- BRADY Pipe Marker, Condenser Water Return, PK5, 7068-1-PK (7068-1-PK)
- BRADY CARBON DIOXIDE Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105740-PK)
- BRADY Pipe Marker, Glycol Return, Y, 8 to9-7/8 In (4189-G)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-1-PK (7296-1-PK)
- NMC Domestic Hot Water Pressure Sensitive, Pk25, C1086Y (C1086Y)
- Brady Pipe Markers, Arrow, and Banding Tape