Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Chilled Water Supply, 6 to7-7/8
Mfr # 4024-F
Zoro # G1333202
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Chilled Water Supply
- Height 8 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 4024-F
- Zoro # G1333202
- UPC # 754473418588
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 16 in |
Length | 8 in |
Character Height | 1 1/4 in |
Roll Length | 8 in |
Roll Width | 16 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Chilled Water Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIK Open Road PVC 3 piece Suit Yel (35100-L)
- CORTINA SAFETY PRODUCTS Channelizer Cones, Lime, Plain, 36" (03-770-36L-9)
- IMPACT PRODUCTS Site Safety Barrier Tape, "Caution" Text, 3" x 1000 ft., Yellow/Black (IMP 7328)
- AZUSA SAFETY Hi-Visibility ANSI Lime/Orange Mesh Vest, Zip Closure, Inside Pocket, L/XL (MTTVL)
- BRADY Arrow Tape, White/Red, 1 In. W, 90 ft. L (91426)
- BRADY Pipe Marker, Natural Gas, 1-1/2to2-3/8 In (4349-B)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 5728-I (5728-I)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-1-PK (7122-1-PK)
- BRADY Pipe Marker, PK5, 7270-3C-PK (7270-3C-PK)
- BRADY Banding Tape, Blue, 2 In. W, 90 ft. L (55262)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7322-1-PK (7322-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape