Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Boiler Feed Water, 8 In or Grtr
Mfr # 5637-HPHV
Zoro # G5624482
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Boiler Feed Water
- Height 4 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 5637-HPHV
- Zoro # G5624482
- UPC # 754473596408
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 32 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Boiler Feed Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (17957)
- 3M Versaflo(TM) Hood, Inner Collar, PK10 (S-605-10)
- HY-KO No Smoking Sign 9.25" x 14", 12PK (A00811)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22134 (TCRSL2-22134)
- BRADY Ammonia Pipe Marker, HG, 3 to 5In (90404)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-4-PK (7157-4-PK)
- BRADY Pipe Marker, Potable Water, Y, to 3/4 In (7218-3C)
- BRADY Pipe Marker, Adhesive, Black, Argon, PK5 (91900-PK)
- BRADY Pipe Marker, Chilled Water Return, Green (7046-1)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-4-PK (7098-4-PK)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-4-PK (7287-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape