Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mkr, Tower Water Supply, 1-1/2to2-3/8
Mfr # 4144-B
Zoro # G0563963
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Tower Water Supply
- Height 7/8 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 4144-B
- Zoro # G0563963
- UPC # 754473483005
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Tower Water Supply, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Sign Holder Bracket for Fences, 4-1/2"x3-1/2"x1", Steel (HSR270)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Orange (6016OL)
- NMC Lockout Tagout Center (LOTO3)
- ZORO SELECT 3" Diameter Plastic Stanchion - White, Height (4-pack) (99901-4)
- BRADY Pipe Marker, Supply, Green, 3/4 to 2-3/8 In (7282-4)
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- BRADY Pipe Marker, Natural Gas, Y, 1/2 to1-3/8 In (5726-O)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-3C-PK (7060-3C-PK)
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- BRADY Pipe MarkeFire Protection Wate4to6 In (4060-D)
- BRADY Pipe Markr, Fuel Oil Return, 3/4to1-3/8 In (4064-A)
- Brady Pipe Markers, Arrow, and Banding Tape