Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Natural Gas, Y, 2-1/2to3-7/8 In
Mfr # 4097-C
Zoro # G0104684
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Natural Gas
- Height 2 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 4097-C
- Zoro # G0104684
- UPC # 754473416676
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- NMC Danger Open Trench Sign, D460EB (D460EB)
- SAN JAMAR Dishwashing Apron, Vinyl, White, 20mm (614DVA-WH20)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-727VP)
- BRADY Pipe Mkr, Tower Water Supply, 2-1/2to3-7/8 (4144-C)
- BRADY Pipe Marker, Cooling Water Return, PK5 (7071-4-PK)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-4000-569-WT (B30C-4000-569-WT)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 5706-II (5706-II)
- BRADY Pipe Marker, Supply, 1 In.H, 20472 (20472)
- BRADY Pipe Marker, (Blank Label), 5600-I (5600-I)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- Brady Pipe Markers, Arrow, and Banding Tape