Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK
Mfr # 7268-3C-PK
Zoro # G202141225
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Red
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Adhesive Pipe Marker Format Die-Cut on Cards
Product Information
- Brand Brady
- MFR # 7268-3C-PK
- Zoro # G202141225
- UPC # 888434569276
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Width | 2 3/4 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Fire, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Red, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Knit Gloves, 10 in L, L, PR (STXFNVB/L)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, XL (RWG604XL)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- PIP Class 0 Electrical Glove, Size 9.5, PR (170-0-11/9.5)
- BRADY Pipe Marker, (Blank Label), 5603-II (5603-II)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to2-3/8 In (7196-4)
- BRADY Pipe Marker, Domestic Cold Water Supply, 4050-A (4050-A)
- BRADY Pipe Marker, Vent, Yel, 1-1/2 to 2-3/8 In, 4148-B (4148-B)
- BRADY CARBON DIOXIDE Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105740-PK)
- BRADY Pipe Mrkr, Caution Fiber Optic Cable (47659)
- NMC Heating Pressure Sensitive, Pk25, C1120Y (C1120Y)
- Brady Pipe Markers, Arrow, and Banding Tape