Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Sanitary Sewer, PK5, 7250-1-PK
Mfr # 7250-1-PK
Zoro # G902594369
product price: $10.55
/pk 5, $2.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Thickness 0.004 in
- Pipe Marker Mounting Style Adhesive Pipe Marker
Product Information
- Brand Brady
- MFR # 7250-1-PK
- Zoro # G902594369
- UPC # 888434584286
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Steel Wall Mount Bracket (26ZT32)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 12.5 (EVO2-12 1/2)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV47)
- TALON TRAX Knee Boots, Size 8, 15" H, White, Plain, PR (45DZ18)
- BRADY Pipe Marker, Vent, 5855-O (5855-O)
- BRADY Pipe Marker, PK5, 7270-3C-PK (7270-3C-PK)
- BRADY Pipe Marker, Condenser Water Return, 1 In. (20421)
- BRADY Pipe Markr, Sulfuric Acid, Y, 3/4to2-3/8 In (7279-4)
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to7-7/8, 7203-1 (7203-1)
- BRADY Pipe Marker, PK5, 7219-4-PK (7219-4-PK)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-4-PK (7015-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape