Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Outside Air, PK5, 7206-4-PK
Mfr # 7206-4-PK
Zoro # G102594497
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Glow In The Dark No
- Minimum Service Temperature -40 Degrees F
Product Information
- Brand Brady
- MFR # 7206-4-PK
- Zoro # G102594497
- UPC # 888434566541
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outside Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chem Res Gloves, L, 29UP90, PR (727-09-V)
- RADIANS Safety Glasses, Gray Anti-Fog (MRF121ID)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2847-HI_12x18)
- NMC Breathing Air Emergency Use.., N248RB (N248RB)
- BRADY Pipe Marker, Heating Water Return, PK5, 7365-1-PK (7365-1-PK)
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- BRADY Pipe Marker, , Medium Pressure Gas, PK5, 7189-4-PK (7189-4-PK)
- BRADY Pipe Marker, PK5, 7130-4-PK (7130-4-PK)
- BRADY Arrow Tape, White/Blue, 4 In. W, 91289 (91289)
- BRADY Pipe Marker, Oxygen, Grn, 1-1/2 to 2-3/8 In (4106-B)
- BRADY Pipe Marker, Potable Water, PK5, 7219-1-PK (7219-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape