Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Outside Air, PK5, 7206-1-PK
Mfr # 7206-1-PK
Zoro # G802594407
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Pipe Marker Mounting Style Adhesive Pipe Marker
- Roll Width 14 in
Product Information
- Brand Brady
- MFR # 7206-1-PK
- Zoro # G802594407
- UPC # 888434567302
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outside Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- NMC Blood Borne Pathogens Trained Label, Pk25 (HH64R)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92125)
- ERGODYNE 8381 2XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25586)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-4-PK (7287-4-PK)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5, 7086-1-PK (7086-1-PK)
- BRADY Pipe Marker, Water, Grn, 1-1/2 to 2-3/8 In, 4155-B (4155-B)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- BRADY Pipe Marker, Propane Gas, Y, 3/4 to1-3/8 In (4114-A)
- BRADY Pipe Marker, Vent, Yellow, 3/4 to 1-3/8 In (4148-A)
- NMC Exhaust Pressure Sensitive, Pk25, A1096Y (A1096Y)
- Brady Pipe Markers, Arrow, and Banding Tape