Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Natural Gas, PK5, 7395-1-PK
Mfr # 7395-1-PK
Zoro # G902594635
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Brown
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Protective Coating No Protective Coating
Product Information
- Brand Brady
- MFR # 7395-1-PK
- Zoro # G902594635
- UPC # 888434570760
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-15-S-35-NO-D4X-C)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin-Instep Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (323)
- BRADY Pipe Marker, Vent, 5855-O (5855-O)
- BRADY Pipe Marker, Black, Sodium Hydroxide, PK5, 7410-1-PK (7410-1-PK)
- BRADY Pipe Mrkr, Instrument Air, 1-1/2to2-3/8 In, 4089-B (4089-B)
- BRADY Pipe Mrkr, Sprinkler Water, 2-1/2to3-7/8In (4128-C)
- BRADY Pipe Marker, PK5, 7065-1-PK (7065-1-PK)
- BRADY Pipe Marking Arrow Tape, Yellow/Black, 2 in x 90 ft, Vinyl, 720 Arrows per Roll, Max Temp 180F (91420)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 4099-B (4099-B)
- Brady Pipe Markers, Arrow, and Banding Tape