Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Compressed Air, PK5, 7060-3C-PK
Mfr # 7060-3C-PK
Zoro # G702594699
original price:
$12.13
6% off
new price: $11.29
/pk 5, $2.26/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- ISO 14726 No
- Maximum Pipe O.D. 3/4 in
Product Information
- Brand Brady
- MFR # 7060-3C-PK
- Zoro # G702594699
- UPC # 888434565971
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chem Res Gloves, L, 29UP90, PR (727-09-V)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Khaki (F56037525032-34)
- BON TOOL Bon 14-103 Safety Cone, 18" (14-103)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7059-3C-PK (7059-3C-PK)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-3C-PK (7058-3C-PK)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-4-PK (7098-4-PK)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 4099-B (4099-B)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- BRADY Pipe Mrkr, Sprinkler Water, 2-1/2to3-7/8In (4128-C)
- Brady Pipe Markers, Arrow, and Banding Tape