Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Aire Comprimido, PK5, 83456-PK
Mfr # 83456-PK
Zoro # G702141077
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Roll Length 1 1/8 in
- Adhesive Style Permanent
Product Information
- Brand Brady
- MFR # 83456-PK
- Zoro # G702141077
- UPC # 888434567340
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Aire Comprimido, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Vent, Yel, 2-1/2 to 7-7/8 In, 7295-1 (7295-1)
- 3M DBI-SALA SalaliftII Winch (8102009)
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In (PD60PW 34 34)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSCWL)
- BRADY Pipe Markr, Blower Air, Bl, 2-1/2to7-7/8 In (7329-1)
- BRADY Pipe Marker, Carbon Dioxide, 3/4to1-3/8 In, 4019-A (4019-A)
- BRADY Pipe Marker, Nitrogen, Blue, 3/4 In or Less (7200-3C)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-B (4060-B)
- BRADY Pipe Marker, Water, PK5 (7303-4-PK)
- BRADY Pipe Marker, Arrow, 1 In.H, 20487 (20487)
- BRADY Pipe Mrkr, Boiler Feed Water, 8 In or Grtr (5637-HPHV)
- Brady Pipe Markers, Arrow, and Banding Tape