Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Water, Yel, 1-1/2 to 2-3/8 In
Mfr # 5787-I
Zoro # G3038430
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Water
- Height 9 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 5787-I
- Zoro # G3038430
- UPC # 754473928018
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 8 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Orange Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1333)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14)
- URREA Top comfort dielectronic safety boots Us#13 (USZC11)
- BRADY Pipe Marker, Condensate, 1 In.H (20417)
- BRADY Pipe Mrkr, Hot Water Return, 2-1/2 to3-7/8, 4337-C (4337-C)
- BRADY Pipe Marker, Return, Yellow, 4 to 6 In (4119-D)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to1-3/8 In (4097-A)
- BRADY Pipe Marker, Adhesive, Black, Acid, PK5, 7318-4-PK (7318-4-PK)
- BRADY Pipe Marker, Oxygen 50 to 55 psi, to3/4 In (86328)
- BRADY Arrow Tape, Black/Orange, 2 In. W (91418)
- Brady Pipe Markers, Arrow, and Banding Tape