Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Vent, Green, 8 to 9-7/8 In
Mfr # 4150-G
Zoro # G0110555
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Vent
- Height 10 in
- Legend Color White
- Width 24 in
Product Information
- Brand Brady
- MFR # 4150-G
- Zoro # G0110555
- UPC # 754473481933
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 10 in |
Width | 24 in |
Length | 10 in |
Character Height | 2 1/2 in |
Roll Length | 10 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, Character Height 2 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Pants , 4XL/5XL , White , polypropylene , Elastic Waist (2KTR8)
- VIKING Viking FR Insulated 50C 300D Parka, S (3957FRJ-S)
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- BRADY Pipe Marker, Cooling Water Return, Green, 7071-1 (7071-1)
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73877 (73877)
- BRADY Pipe Marker, White, Sanitary Waste, PK5, 7406-1-PK (7406-1-PK)
- BRADY Pipe Marker, PK5, 7047-1HV-PK (7047-1HV-PK)
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- BRADY Pipe Marker, Potable Water, 1 In.H (20456)
- BRADY Pipe Mkr, Chilled Water Return, 8In orGrtr, 5647-HPHV (5647-HPHV)
- Brady Pipe Markers, Arrow, and Banding Tape