Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Tower Water Return, PK5, 7286-1-PK
Mfr # 7286-1-PK
Zoro # G602594348
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Minimum Application Temperature 0 Degrees F
Product Information
- Brand Brady
- MFR # 7286-1-PK
- Zoro # G602594348
- UPC # 888434581353
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water Return, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Danger, Black/Yellow, 3inW (91213)
- BRADY Numbers and Letters Labels, PK 10 (8215P-1)
- MCR SAFETY Red Line Slip On Style Men, PK12 (7900)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- BRADY Banding Tape, Black, 1 In. W, 90 ft. L (36306)
- BRADY Pipe Marker, Nitrogen, Blue, 3/4 In or Less (7200-3C)
- BRADY Pipe Marker, Process Water, Green, 41568 (41568)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to2-3/8 In (7146-4)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91998-PK (91998-PK)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-I (5702-I)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-B (4060-B)
- Brady Pipe Markers, Arrow, and Banding Tape