Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, TempeR Water, 2-1/2to7-7/8 In
Mfr # 7283-1
Zoro # G0115351
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Tempered Water
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 7283-1
- Zoro # G0115351
- UPC # 754473362140
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tempered Water, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resistant Gloves, Natural, L, PR (5MPK7)
- COUGARTRON Etching Sets and Spares (WELC4045)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- CONDOR Knee Support, Open Patella, Size L (3TCJ5)
- BRADY Pipe Marker, Hot Water, Y, 2-1/2 to7-7/8 In, 7146-1 (7146-1)
- BRADY Pipe Marker, Water, Green, 1/2 to 1-3/8 In (5786-O)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-1-PK (7210-1-PK)
- BRADY Pipe Marker, Chlorine, Yellow, 4 to 6 In (4025-D)
- BRADY Pipe MarkeCompressed AiBl, 1/2to1-3/8 In (5660-O)
- BRADY Ammonia Pipe Marker, RV, 3/4 to 2-1/2In (57977)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101SP.3-5 (AG101SP.3-5)
- Brady Pipe Markers, Arrow, and Banding Tape