Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Storm Water, 2-1/2to7-7/8 In
Mfr # 7275-1
Zoro # G2314331
original price:
$2.03
1% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Storm Water
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 7275-1
- Zoro # G2314331
- UPC # 754473798741
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Storm Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Glovebox Glove, 10-1/2 Size, 32" L, PR (8Y3032A/10H)
- GUARDIAN Safety Glasses, Smoke Scratch Resistant (29G88HS)
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H (48JR27)
- CONDOR Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, S ( 7 ), 100 PK, Clear (3BA42)
- BRADY Pipe Marker, Boiler Feed Water, PK5 (7332-4-PK)
- BRADY Pipe Marker, Cooling Water Return, Green, 4043-B (4043-B)
- BRADY Pipe Marker, , Fire Dry Stand Pipe, PK5, 7108-4-PK (7108-4-PK)
- BRADY Pipe Marker, Glycol Return, Yel, 10 to15 In (4189-H)
- BRADY Pipe Marker, Tower Water Return, PK5, 7286-1-PK (7286-1-PK)
- BRADY REHEAT WATER RETURN Pipe Marker Style 1 White on Green 1 per Card, 5 PK (7428-1-PK)
- BRADY Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In, 7091-1 (7091-1)
- Brady Pipe Markers, Arrow, and Banding Tape