Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Storm Drain, Grn, 10 to 15 In
Mfr # 4132-H
Zoro # G2430714
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Storm Drain
- Height 10 in
- Background Color Green
- Legend Color White
Product Information
- Brand Brady
- MFR # 4132-H
- Zoro # G2430714
- UPC # 754473449117
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 10 in |
Width | 32 in |
Length | 9 5/16 in |
Character Height | 3 1/2 in |
Roll Length | 10 in |
Roll Width | 32 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Storm Drain, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Gray, Plain, PR (75102/6)
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (155-0-11/7)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 31 30)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-3C-PK (7122-3C-PK)
- BRADY Ammonia Pipe Marker, RV, 1 to 2-1/2In (90437)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-II (5702-II)
- BRADY Pipe Marker, Adhesive, Black, Caustic, PK5, 7040-4-PK (7040-4-PK)
- BRADY Arrow Tape, White/Green, 4 In. W (91290)
- NMC Pipemarker Strap-On, Chlorine B/Y, Fits, G4016 (G4016)
- Brady Pipe Markers, Arrow, and Banding Tape