Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Steam, Yellow, 41513
Mfr # 41513
Zoro # G4909457
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Steam
- Height 8 in
- Background Color Yellow
- Legend Color Black
Product Information
- Brand Brady
- MFR # 41513
- Zoro # G4909457
- UPC # 754473415136
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 360 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Fasten Belt Using Forklift Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-SF-D-1218-L-10795)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (7362)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XXXL)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 130)
- BRADY Pipe Marker, Boiler Feed Water, PK5 (7033-1-PK)
- BRADY Pipe Marker, White, Carbon Dioxide, PK5, 91907-PK (91907-PK)
- BRADY Pipe Markr, Refrigerant Suction, to 3/4 In (7236-3C)
- BRADY Pipe Marker, White, House Vacuum, PK5, 7150-3C-PK (7150-3C-PK)
- BRADY Pipe Mrkr, Chilled Water Supply, 6 to7-7/8 (4024-F)
- BRADY Pipe Marker, Arrow - Single, Yel, 3 to 6 In (76507)
- BRADY Pipe Marker, White, Nitrous Oxide, PK5, 87746-PK (87746-PK)
- Brady Pipe Markers, Arrow, and Banding Tape